Pentair Hoffman CSP3024 Concept™ Panel, Steel, 106° Swing-Out, 27.78 x 21.84 in. | Graybar Store
Pentair Hoffman - Concept™ Panel, Steel, 106° Swing-Out, 27.78 x 21.84 in. - CSP3024
+ / - Hover over image to Zoom
Other Views

    Concept™ Panel, Steel, 106° Swing-Out, 27.78 x 21.84 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: CSP3024
    SKU: 96011576
    $218.53
    Checking Pricing
         
    Height (Inches):27.78 in.
    Color:Grey
    Use With:30 x 24 in (762 x 610 mm) Enclosures
    Width (Inches):21.84 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CSP3024
    • Color Grey
    • Type Swing-Out Panel
    • Height (Inches) 27.78 in.
    • Width (Inches) 21.84 in.
    • Material Steel
    • Use With 30 x 24 in (762 x 610 mm) Enclosures
    Product Overview:
    Pentair® Concept™ CSP Swing-Out Panel, Steel, Gray