Square D (Schneider Electric) SA26PSR Swihchboard | Graybar Store
Square D (Schneider Electric) - Swihchboard - SA26PSR
+ / - Hover over image to Zoom
Other Views

    Swihchboard

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SA26PSR
    SKU: 90066002
    $2,053.46
    Checking Pricing
         
    Width (Inches):26 in
    Depth:24.5 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SA26PSR
    • Depth 24.5 in
    • Width (Inches) 26 in
    Product Overview:
    Speed D™ Swihchboard, Width (Inches): 26 in
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides