Cal-Bond PA5036SW90 PVC Coated Rigid Sweep Elbow | Graybar Store
Cal-Bond - PVC Coated Rigid Sweep Elbow - PA5036SW90
+ / - Hover over image to Zoom
Other Views

    PVC Coated Rigid Sweep Elbow

    Manufacturer: Cal-Bond
    Manufacturer #: PA5036SW90
    SKU: 25727058
    Price pending
    Checking Pricing
         
    End Radius:36 in
    Size:47 (Offset) x 11 (Tangent) in
    Trade Size (Inches):5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PA5036SW90
    • Size 47 (Offset) x 11 (Tangent) in
    • Bend (Degree) 90
    • Elbow Material PVC
    • Materials Rigid Aluminum
    • Trade Size (Inches) 5 in.
    • End Radius 36 in
    Product Overview:
    Sweep, Elbow Material: PVC, Rigid Aluminum, Trade Size (Inches): 5 in, Size: 47 (Offset) x 11 (Tangent) in, Bend (Degree): 90 °