Prime Conduit RSSS300X200 Swedge Reducer Spigot | Graybar Store
Prime Conduit - Swedge Reducer Spigot - RSSS300X200
+ / - Hover over image to Zoom
Other Views

    Swedge Reducer Spigot

    Manufacturer: Prime Conduit
    Manufacturer #: RSSS300X200
    SKU: 25270092
    $56.46
    Checking Pricing
         
    Color:Grey
    Use With:Schedule 40 Conduit; Schedule 80 Conduit
    Width (Inches) x Separation (Inches):3 x 2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Prime Conduit
    • Manufacturer # RSSS300X200
    • Color Grey
    • Materials PVC
    • Width (Inches) x Separation (Inches) 3 x 2 in.
    • Use With Schedule 40 Conduit; Schedule 80 Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Swedge Reducer Spigot, PVC, Color: Gray, Use With: Schedule 40 Conduit; Schedule 80 Conduit