Ortronics (Legrand) OR-MMFSUSK124 Suspension Kit | Graybar Store
Ortronics (Legrand) - Suspension Kit - OR-MMFSUSK124
+ / - Hover over image to Zoom
Other Views

    Suspension Kit

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MMFSUSK124
    SKU: 25697777
    $40.11
    Checking Pricing
         
    Height (Inches):15 in.
    Width (Inches):1.57 in.
    Depth (Inches):8.27 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MMFSUSK124
    • Type Fiber Raceway
    • Brand Mighty Mo
    • Depth (Inches) 8.27 in.
    • Height (Inches) 15 in.
    • Width (Inches) 1.57 in.
    • Includes (2) 15 in Long 12 mm Threaded Rods; (2) Straight Brackets; Mounting Bracket
    • Country of Origin AU - Australia
    Product Overview:
    Mighty Mo® Suspension Kit, Steel
    All Modules Snap-In for Easy Installation; Compatible With Wiremold Pathway Products; Flush Mounted Modules; Rugged Thermoplastic Construction for Secure Fit