Victor Insulators VI52-1 Suspension Insulator | Graybar Store
Victor Insulators - Suspension Insulator - VI52-1
+ / - Hover over image to Zoom
Other Views

    Suspension Insulator

    Manufacturer: Victor Insulators
    Manufacturer #: VI52-1
    SKU: 25628923
    $12.22
    Checking Pricing
         
    Length:5.5 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Victor Insulators
    • Manufacturer # VI52-1
    • Type Suspension Insulator
    • Length 5.5 in
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Suspension Insulator, Length: 5.50 in, Material of Construction: Galvanized Forged Steel (Pin); Galvanized Malleable Iron (Cap); Porcelain