B-Line (Eaton) BA1 Suspension Fastener, T-Bar Size 15/16 in., Stud Size 1/4-20 x 5/8 in. | Graybar Store
B-Line (Eaton) - Suspension Fastener, T-Bar Size 15/16 in., Stud Size 1/4-20 x 5/8 in. - BA1
+ / - Hover over image to Zoom
Other Views

    Suspension Fastener, T-Bar Size 15/16 in., Stud Size 1/4-20 x 5/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BA1
    SKU: 90073712
    $176.63
    Checking Pricing
         
    Size:15/16 (T-Bar) in
    Load Rating (Pound):65 lb.
    Packaging:100 per Box
    Use With:T-Bar
    Stud Size (Inches):1/4-20 x 5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BA1
    • Size 15/16 (T-Bar) in
    • Load Rating (Pound) 65 lb.
    • Stud Size (Inches) 1/4-20 x 5/8
    Product Overview:
    Eaton® BA Suspension Fastener, Packaging: 100 per Box, Load Rating (Pound): 65 lb