Hubbell Power Systems 7901 Suspension Clamp | Graybar Store
Hubbell Power Systems - Suspension Clamp - 7901
+ / - Hover over image to Zoom
Other Views

    Suspension Clamp

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 7901
    SKU: 88056373
    $4.21
    Checking Pricing
         
    Strand Size:1/4 to 7/16 in.
    Length:2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 7901
    • Length 2-1/2 in.
    • Strand Size 1/4 to 7/16 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Suspension Clamp, Length: 2-1/2 in, Diameter (Inches): 11/16 (Mounting Hole) in, Strand Size: 1/4 to 7/16 in