Oberon Wireless 1047-LPDOME Suspended Ceiling Tile WAP Enclosure | Graybar Store
Oberon Wireless - Suspended Ceiling Tile WAP Enclosure - 1047-LPDOME
+ / - Hover over image to Zoom
Other Views

    Suspended Ceiling Tile WAP Enclosure

    Manufacturer: Oberon Wireless
    Manufacturer #: 1047-LPDOME
    SKU: 25796601
    $246.17
    Checking Pricing
         
    Accommodates:Ceiling Wap Enclosure
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oberon Wireless
    • Manufacturer # 1047-LPDOME
    • Type OBERON® Ceiling Wap Enclosure, Width (Inches): 23-3/4 in, Depth (Inches): 3 in, Height (Inches): 23.75 in, Steel
    • Accommodates Ceiling Wap Enclosure
    • Hinge Type 3 in
    • Width Ceiling Mount
    • SAP Material Type ZSTD
    Product Overview:
    OBERON® Ceiling Wap Enclosure, Width (Inches): 23-3/4 in, Depth (Inches): 3 in, Height (Inches): 23.75 in, Steel