GE Lighting Survivor Sign Ballast, T12/HO Fluorescent, All Weather | Graybar Store
GE Lighting - Survivor Sign Ballast, T12/HO Fluorescent, All Weather
+ / - Hover over image to Zoom
Other Views

    Survivor Sign Ballast, T12/HO Fluorescent, All Weather

    Manufacturer: GE Lighting
         

    • Manufacturer GE Lighting
    • Ballast Technology Magnetic
    • Lamp Type Fluorescent
    Select Filter Options Below ( 1 items found )
    No. of Lamps:4; 5; 6
    Input Wattage:454 @ 120 V W
    Min / Max T12/HO Lamp Footage Operated:20 to 40 ft
    Mfg Part #
    SKU
    No. of Lamps
    Input Wattage
    Min / Max T12/HO Lamp Footage Operated
    Price
    GESB-2040-24-IP
    25200826
    4; 5; 6
    454 @ 120 V W
    20 to 40 ft
    $
    465
    .32
    /
    EA
    25200826
    No. of Lamps
    4; 5; 6
    Input Wattage
    454 @ 120 V W
    Min / Max T12/HO Lamp Footage Operated
    20 to 40 ft
    $
    465
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25200826 SKU, 25200826 ANALYTICS...
    Min / Max T12/HO Lamp Footage Operated
    20 to 40 ft
    Price
    $
    465
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available