Belden RG59U-NP-95BC-WHB-FN-RBED Surveillance And CCTV Cable, PVC Jacket, Bare Copper Shield, Polyethylene Insulation, RG-59/U, 20 AWG, 1000 ft. | Graybar Store
Belden - Surveillance And CCTV Cable, PVC Jacket, Bare Copper Shield, Polyethylene Insulation, RG-59/U, 20 AWG, 1000 ft. - RG59U-NP-95BC-WHB-FN-RBED
+ / - Hover over image to Zoom
Other Views

    Surveillance And CCTV Cable, PVC Jacket, Bare Copper Shield, Polyethylene Insulation, RG-59/U, 20 AWG, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: RG59U-NP-95BC-WHB-FN-RBED
    SKU: 99849916
    $156.04
    Checking Pricing
         
    Cable Type:RG-59/U
    Conductor Material:Bare Copper
    Conductor Size:20 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG59U-NP-95BC-WHB-FN-RBED
    • Cable Type RG-59/U
    • No. of Conductors 1
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Bare Copper
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    543945 Surveillance And CCTV Cable, Bare Copper, Foam Polyethylene, PVC, Conductor Size: 20 AWG