Arecont Vision SurroundVideo Omni G2 Series Dome Camera with Sensors | Graybar Store
Arecont Vision - SurroundVideo Omni G2 Series Dome Camera with Sensors
+ / - Hover over image to Zoom
Other Views

    SurroundVideo Omni G2 Series Dome Camera with Sensors

    Manufacturer: Arecont Vision
         

    The SurroundVideo® Omni G2, next generation multi-sensor, multi-megapixel dome camera pushes the ease of installation even further providing users with four (4) remote focus lens options on a unique 360 degree magnetic track.

    • Manufacturer Arecont Vision
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Additional Features
    Dimensions
    Brand or Series
    Camera Range
    Resolution
    Focal Length
    Voltage (Volts)
    Camera Type
    Color
    Price
    AV20275DN-28
    25802893
    Privacy Mask and Flexible Cropping
    7.7 Dia x 3.1 H in
    SurroundVideo
    20 Mpixels
    10240 x 1920
    2.8 mm
    24; 18 to 48
    Omni G2 IP Megapixel
    Black/White
    $
    2991
    .29
    /
    EA
    25802893
    Additional Features
    Privacy Mask and Flexible Cropping
    Dimensions
    7.7 Dia x 3.1 H in
    Brand or Series
    SurroundVideo
    Camera Range
    20 Mpixels
    Resolution
    10240 x 1920
    Focal Length
    2.8 mm
    Voltage (Volts)
    24; 18 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    $
    2991
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AV12275DN-08
    25802888
    Binning Mode for Strong Low Light Performance
    7.7 Dia x 3.1 H in
    SurroundVideo
    12 Mpixels
    8192 x 1536
    8 mm
    24; 12 to 48
    Omni G2 IP Megapixel
    Black/White
    $
    2587
    .32
    /
    EA
    25802888
    Additional Features
    Binning Mode for Strong Low Light Performance
    Dimensions
    7.7 Dia x 3.1 H in
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Focal Length
    8 mm
    Voltage (Volts)
    24; 12 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    $
    2587
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AV12275DN-28
    25802887
    Binning Mode for Strong Low Light Performance
    7.7 Dia x 3.1 H in
    SurroundVideo
    12 Mpixels
    8192 x 1536
    2.8 mm
    24; 12 to 48
    Omni G2 IP Megapixel
    Black/White
    $
    2639
    .17
    /
    EA
    25802887
    Additional Features
    Binning Mode for Strong Low Light Performance
    Dimensions
    7.7 Dia x 3.1 H in
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Focal Length
    2.8 mm
    Voltage (Volts)
    24; 12 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    $
    2639
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AV20275DN-08
    25802894
    Privacy Mask and Flexible Cropping
    7.7 Dia x 3.1 H in
    SurroundVideo
    20 Mpixels
    10240 x 1920
    8 mm
    24; 18 to 48
    Omni G2 IP Megapixel
    Black/White
    $
    2932
    .52
    /
    EA
    25802894
    Additional Features
    Privacy Mask and Flexible Cropping
    Dimensions
    7.7 Dia x 3.1 H in
    Brand or Series
    SurroundVideo
    Camera Range
    20 Mpixels
    Resolution
    10240 x 1920
    Focal Length
    8 mm
    Voltage (Volts)
    24; 18 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    $
    2932
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AV12276DN-08
    25802891
    Binning Mode for Strong Low Light Performance
    7.7 Dia x 3.1 H in
    SurroundVideo
    12 Mpixels
    8192 x 1536
    8 mm
    24; 12 to 48
    Omni G2 IP Megapixel
    Black/White
    $
    2744
    .81
    /
    EA
    25802891
    Additional Features
    Binning Mode for Strong Low Light Performance
    Dimensions
    7.7 Dia x 3.1 H in
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Focal Length
    8 mm
    Voltage (Volts)
    24; 12 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    $
    2744
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AV12276DN-28
    25802890
    Binning Mode for Strong Low Light Performance
    7.7 Dia x 3.1 H in
    SurroundVideo
    12 Mpixels
    8192 x 1536
    2.8 mm
    24; 12 to 48
    Omni G2 IP Megapixel
    Black/White
    $
    2744
    .81
    /
    EA
    25802890
    Additional Features
    Binning Mode for Strong Low Light Performance
    Dimensions
    7.7 Dia x 3.1 H in
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Focal Length
    2.8 mm
    Voltage (Volts)
    24; 12 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    $
    2744
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25802893 SKU, 25802893 ANALYTICS...
    Brand or Series
    SurroundVideo
    Camera Range
    20 Mpixels
    Resolution
    10240 x 1920
    Focal Length
    2.8 mm
    Voltage (Volts)
    24; 18 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    Price
    $
    2991
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25802888 SKU, 25802888 ANALYTICS...
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Focal Length
    8 mm
    Voltage (Volts)
    24; 12 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    Price
    $
    2587
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25802887 SKU, 25802887 ANALYTICS...
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Focal Length
    2.8 mm
    Voltage (Volts)
    24; 12 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    Price
    $
    2639
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25802894 SKU, 25802894 ANALYTICS...
    Brand or Series
    SurroundVideo
    Camera Range
    20 Mpixels
    Resolution
    10240 x 1920
    Focal Length
    8 mm
    Voltage (Volts)
    24; 18 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    Price
    $
    2932
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25802891 SKU, 25802891 ANALYTICS...
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Focal Length
    8 mm
    Voltage (Volts)
    24; 12 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    Price
    $
    2744
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25802890 SKU, 25802890 ANALYTICS...
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Focal Length
    2.8 mm
    Voltage (Volts)
    24; 12 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    Price
    $
    2744
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available