Arecont Vision SurroundVideo Omni G2 Series Dome Camera with NO Lens | Graybar Store
Arecont Vision - SurroundVideo Omni G2 Series Dome Camera with NO Lens
+ / - Hover over image to Zoom
Other Views

    SurroundVideo Omni G2 Series Dome Camera with NO Lens

    Manufacturer: Arecont Vision
         

    The SurroundVideo® Omni G2, next generation multi-sensor, multi-megapixel dome camera pushes the ease of installation even further providing users with four (4) remote focus lens options on a unique 360 degree magnetic track.

    • Manufacturer Arecont Vision
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Dimensions
    Brand or Series
    Camera Range
    Resolution
    Voltage (Volts)
    Camera Type
    Color
    Price
    AV12276DN-NL
    25802889
    Binning Mode for Strong Low Light Performance
    7.7 Dia x 3.1 H in
    SurroundVideo
    12 Mpixels
    8192 x 1536
    24; 12 to 48
    Omni G2 IP Megapixel
    Black/White
    $
    2568
    .74
    /
    EA
    25802889
    Additional Features
    Binning Mode for Strong Low Light Performance
    Dimensions
    7.7 Dia x 3.1 H in
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Voltage (Volts)
    24; 12 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    $
    2568
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AV12275DN-NL
    25802886
    Binning Mode for Strong Low Light Performance
    7.7 Dia x 3.1 H in
    SurroundVideo
    12 Mpixels
    8192 x 1536
    24; 12 to 48
    Omni G2 IP Megapixel
    Black/White
    $
    2463
    .11
    /
    EA
    25802886
    Additional Features
    Binning Mode for Strong Low Light Performance
    Dimensions
    7.7 Dia x 3.1 H in
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Voltage (Volts)
    24; 12 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    $
    2463
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AV20275DN-NL
    25802892
    Flexible Cropping, Bit Rate Control and Multi-Streaming
    7.7 Dia x 3.1 H in
    SurroundVideo
    20 Mpixels
    10240 x 1920
    24; 18 to 48
    Omni G2 IP Megapixel
    Black/White
    $
    2815
    .23
    /
    EA
    25802892
    Additional Features
    Flexible Cropping, Bit Rate Control and Multi-Streaming
    Dimensions
    7.7 Dia x 3.1 H in
    Brand or Series
    SurroundVideo
    Camera Range
    20 Mpixels
    Resolution
    10240 x 1920
    Voltage (Volts)
    24; 18 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    $
    2815
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25802889 SKU, 25802889 ANALYTICS...
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Voltage (Volts)
    24; 12 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    Price
    $
    2568
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25802886 SKU, 25802886 ANALYTICS...
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Voltage (Volts)
    24; 12 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    Price
    $
    2463
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25802892 SKU, 25802892 ANALYTICS...
    Brand or Series
    SurroundVideo
    Camera Range
    20 Mpixels
    Resolution
    10240 x 1920
    Voltage (Volts)
    24; 18 to 48
    Camera Type
    Omni G2 IP Megapixel
    Color
    Black/White
    Price
    $
    2815
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available