Arecont Vision AV12586PM SurroundVideo™ G5 Multi-Megapixel Camera | Graybar Store
Arecont Vision - SurroundVideo™ G5 Multi-Megapixel Camera - AV12586PM
+ / - Hover over image to Zoom
Other Views

    SurroundVideo™ G5 Multi-Megapixel Camera

    Manufacturer: Arecont Vision
    Manufacturer #: AV12586PM
    SKU: 25722200
    $2,727.20
    Checking Pricing
         
    Additional Features:Flexible Cropping, Bit Rate Control and Multi-Streaming
    Dimensions:6.9 Dia x 6.55 H in
    Brand or Series:SurroundVideo
    Camera Range:12 Mpixels
    Resolution:8192 x 1536
    Focal Length:5.3 mm
    Voltage (Volts):24; 18 to 48
    Camera Type:IP Megapixel Dome
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV12586PM
    • Color Black/White
    • Dimensions 6.9 Dia x 6.55 H in
    • Voltage (Volts) 24; 18 to 48
    • Additional Features Flexible Cropping, Bit Rate Control and Multi-Streaming
    • Brand or Series SurroundVideo
    • Camera Type IP Megapixel Dome
    • Focal Length 5.3 mm
    • Camera Range 12 Mpixels
    • Resolution 8192 x 1536
    • SAP Material Type ZSTD
    Product Overview:
    SurroundVideo® SurroundVideo® Omni G5 IP Megapixel Dome Camera, Camera Type: IP Megapixel Dome, Resolution: 8192 x 1536, Dimensions: 6.9 Dia x 6.55 H in, Focal Length: 5.3 mm, Black/White