Arecont Vision SurroundVideo™ G5 Multi-Megapixel Camera | Graybar Store
Arecont Vision - SurroundVideo™ G5 Multi-Megapixel Camera
+ / - Hover over image to Zoom
Other Views

    SurroundVideo™ G5 Multi-Megapixel Camera

    Manufacturer: Arecont Vision
         

    SurroundVideo® G5 cameras provide an all-in-one solution for capturing wide area video surveillance while maximizing the field-of-view and reducing the total number of cameras required.

    • Manufacturer Arecont Vision
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Dimensions
    Brand or Series
    Camera Range
    Resolution
    Focal Length
    Voltage (Volts)
    Camera Type
    Color
    Price
    AV12586PM
    25722200
    Flexible Cropping, Bit Rate Control and Multi-Streaming
    6.9 Dia x 6.55 H in
    SurroundVideo
    12 Mpixels
    8192 x 1536
    5.3 mm
    24; 18 to 48
    IP Megapixel Dome
    Black/White
    $
    2727
    .20
    /
    EA
    25722200
    Additional Features
    Flexible Cropping, Bit Rate Control and Multi-Streaming
    Dimensions
    6.9 Dia x 6.55 H in
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Focal Length
    5.3 mm
    Voltage (Volts)
    24; 18 to 48
    Camera Type
    IP Megapixel Dome
    Color
    Black/White
    $
    2727
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AV5585PM
    25722199
    Flexible Cropping, Bit Rate Control and Multi-Streaming
    6.9 Dia x 6.55 H in
    SurroundVideo
    5 Mpixels
    5120 x 960
    5.6 mm
    24; 18 to 48
    G5 IP Megapixel Dome
    Black/White
    $
    2727
    .20
    /
    EA
    25722199
    Additional Features
    Flexible Cropping, Bit Rate Control and Multi-Streaming
    Dimensions
    6.9 Dia x 6.55 H in
    Brand or Series
    SurroundVideo
    Camera Range
    5 Mpixels
    Resolution
    5120 x 960
    Focal Length
    5.6 mm
    Voltage (Volts)
    24; 18 to 48
    Camera Type
    G5 IP Megapixel Dome
    Color
    Black/White
    $
    2727
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AV12585PM
    25722201
    Flexible Cropping, Bit Rate Control and Multi-Streaming
    6.9 Dia x 6.55 H in
    SurroundVideo
    12 Mpixels
    8192 x 1536
    5.3 mm
    24; 18 to 48
    IP Megapixel Dome
    Black/White
    $
    2673
    .62
    /
    EA
    25722201
    Additional Features
    Flexible Cropping, Bit Rate Control and Multi-Streaming
    Dimensions
    6.9 Dia x 6.55 H in
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Focal Length
    5.3 mm
    Voltage (Volts)
    24; 18 to 48
    Camera Type
    IP Megapixel Dome
    Color
    Black/White
    $
    2673
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25722200 SKU, 25722200 ANALYTICS...
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Focal Length
    5.3 mm
    Voltage (Volts)
    24; 18 to 48
    Camera Type
    IP Megapixel Dome
    Color
    Black/White
    Price
    $
    2727
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25722199 SKU, 25722199 ANALYTICS...
    Brand or Series
    SurroundVideo
    Camera Range
    5 Mpixels
    Resolution
    5120 x 960
    Focal Length
    5.6 mm
    Voltage (Volts)
    24; 18 to 48
    Camera Type
    G5 IP Megapixel Dome
    Color
    Black/White
    Price
    $
    2727
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25722201 SKU, 25722201 ANALYTICS...
    Brand or Series
    SurroundVideo
    Camera Range
    12 Mpixels
    Resolution
    8192 x 1536
    Focal Length
    5.3 mm
    Voltage (Volts)
    24; 18 to 48
    Camera Type
    IP Megapixel Dome
    Color
    Black/White
    Price
    $
    2673
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available