Fluke TP220 SureGrip™ Industrial Test Probes | Graybar Store
Fluke - SureGrip™ Industrial Test Probes - TP220
+ / - Hover over image to Zoom
Other Views

    SureGrip™ Industrial Test Probes

    Manufacturer: Fluke
    Manufacturer #: TP220
    SKU: 22052859
    $21.43
    Checking Pricing
         
    Tool Application:Test probes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # TP220
    • Tool Application Test probes
    • For Use With TL222, TL224 Test Leads
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One pair (red, black) of SureGrip™ industrial test probes
    • Designed to improve steadiness in slippery hands
    • Rubber overmolded surfaces and finger-hugging curves
    • Sharp, 12 millimeter stainless steel tip provides reliable contact
    • CAT IV 600 V; CAT III 1000 V, 10 A rated and UL listed
    • Recommended for use with TL222 and TL224 test leads