Square D (Schneider Electric) - SurgeLogic™ Type 1 Surge Protective Devices - SDSA3650
+ / - Hover over image to Zoom
Other Views

SurgeLogic™ Type 1 Surge Protective Devices

Manufacturer: Square D (Schneider Electric)
Manufacturer #: SDSA3650
SKU: 93145021
$190.86
Checking Pricing
     
Protection Type:Type 1 Surge Protective Device
Voltage Configuration:120/240, 120/208, 277/480, 347/600V AC, 3-Phase, 4-Wire
Max. Surge Current:1304 Joules
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # SDSA3650
  • Application Indoor; Outdoor
  • Max. Surge Current 1304 Joules
  • Protection Type Type 1 Surge Protective Device
  • Voltage Configuration 120/240, 120/208, 277/480, 347/600V AC, 3-Phase, 4-Wire
Product Overview:
Type 1 Surgelogic™ Secondary surge arrestor, 120/240, 120/208, 277/480, 347/600V AC, 3-Phase, NEMA Type 4X enclosure.
  • Type 1 rated devices provide the flexibility to be used with or without an Overcurrent Protection Device (OCPD)
  • LEDs indicate operational status
  • Short circuit current rating 200kA
  • Suitable for indoor and outdoor application (NEMA Type 4X rated)
  • Convenient back-nipple mounting
  • Field-proven MOV design provides response time less than 50 nanoseconds and provides lower clamping voltage than traditional gas tube arresters