Square D (Schneider Electric) - SurgeLogic™ Type 1 Surge Protective Devices - SDSA1175T
+ / - Hover over image to Zoom
Other Views

SurgeLogic™ Type 1 Surge Protective Devices

Manufacturer: Square D (Schneider Electric)
Manufacturer #: SDSA1175T
SKU: 25389112
$95.13
Checking Pricing
     
Max. Surge Current:36 kA
NEMA Rating:4X
Mount Type:Nipple Mount
Phase:1
Voltage (Volts):208Y/120
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # SDSA1175T
  • Voltage (Volts) 208Y/120
  • Application Indoor; Outdoor
  • Max. Surge Current 36 kA
  • Mount Type Nipple Mount
  • NEMA Rating 4X
  • Phase 1
Product Overview:
Surge Protective Device, Voltage (Volts): 208Y/120 V, Phase: 1, Max. Surge Current: 36 kA, NEMA Rating: 4X