Square D (Schneider Electric) SurgeLogic™ Type 1 Surge Protective Devices | Graybar Store
Square D (Schneider Electric) - SurgeLogic™ Type 1 Surge Protective Devices
+ / - Hover over image to Zoom
Other Views

    SurgeLogic™ Type 1 Surge Protective Devices

    Manufacturer: Square D (Schneider Electric)
         

    Use for pumps, motor applications, and service-entrance locations. Must be used on grounded systems only.

    • Type 1 rated devices provide the flexibility to be used with or without an Overcurrent Protection Device (OCPD)
    • LEDs indicate operational status
    • Short circuit current rating 200kA
    • Suitable for indoor and outdoor application (NEMA Type 4X rated)
    • Convenient back-nipple mounting
    • Field-proven MOV design provides response time less than 50 nanoseconds and provides lower clamping voltage than traditional gas tube arresters
    See More >>
    • Manufacturer Square D (Schneider Electric)
    • Application Indoor; Outdoor
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Protection Type
    Voltage Configuration
    Max. Surge Current
    NEMA Rating
    Mount Type
    Phase
    Voltage (Volts)
    Price
    SDSA1175
    92142961
    Type 1 Surge Protective Device
    120/240V AC, 1-Phase, 50/60 Hz
    1304 Joules
    $
    78
    .07
    /
    EA
    92142961
    Protection Type
    Type 1 Surge Protective Device
    Voltage Configuration
    120/240V AC, 1-Phase, 50/60 Hz
    Max. Surge Current
    1304 Joules
    NEMA Rating
    Mount Type
    Phase
    Voltage (Volts)
    $
    78
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SDSA3650
    93145021
    Type 1 Surge Protective Device
    120/240, 120/208, 277/480, 347/600V AC, 3-Phase, 4-Wire
    1304 Joules
    $
    202
    .79
    /
    EA
    93145021
    Protection Type
    Type 1 Surge Protective Device
    Voltage Configuration
    120/240, 120/208, 277/480, 347/600V AC, 3-Phase, 4-Wire
    Max. Surge Current
    1304 Joules
    NEMA Rating
    Mount Type
    Phase
    Voltage (Volts)
    $
    202
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SDSA3650D
    25387551
    Type 1 Surge Protective Device
    600V AC, 3-Phase
    1304 Joules
    $
    202
    .79
    /
    EA
    25387551
    Protection Type
    Type 1 Surge Protective Device
    Voltage Configuration
    600V AC, 3-Phase
    Max. Surge Current
    1304 Joules
    NEMA Rating
    Mount Type
    Phase
    Voltage (Volts)
    $
    202
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SDSA1175T
    25389112
    36 kA
    4X
    Nipple Mount
    1
    208Y/120
    $
    101
    .40
    /
    EA
    25389112
    Protection Type
    Voltage Configuration
    Max. Surge Current
    36 kA
    NEMA Rating
    4X
    Mount Type
    Nipple Mount
    Phase
    1
    Voltage (Volts)
    208Y/120
    $
    101
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92142961 SKU, 92142961 ANALYTICS...
    Max. Surge Current
    1304 Joules
    NEMA Rating
    Mount Type
    Phase
    Voltage (Volts)
    Price
    $
    78
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145021 SKU, 93145021 ANALYTICS...
    Max. Surge Current
    1304 Joules
    NEMA Rating
    Mount Type
    Phase
    Voltage (Volts)
    Price
    $
    202
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25387551 SKU, 25387551 ANALYTICS...
    Max. Surge Current
    1304 Joules
    NEMA Rating
    Mount Type
    Phase
    Voltage (Volts)
    Price
    $
    202
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25389112 SKU, 25389112 ANALYTICS...
    Max. Surge Current
    36 kA
    NEMA Rating
    4X
    Mount Type
    Nipple Mount
    Phase
    1
    Voltage (Volts)
    208Y/120
    Price
    $
    101
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available