Square D (Schneider Electric) TVS1HWA50X Surgelogic™ HWA TVSS Series Surge Protective Device | Graybar Store
Square D (Schneider Electric) - Surgelogic™ HWA TVSS Series Surge Protective Device - TVS1HWA50X
+ / - Hover over image to Zoom
Other Views

    Surgelogic™ HWA TVSS Series Surge Protective Device

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TVS1HWA50X
    SKU: 25150102
    $806.08
    Checking Pricing
         
    Max. Surge Current:50 kA
    NEMA Rating:4X
    Mount Type:Nipple Mount
    Phase:1
    Voltage (Volts):120/240
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TVS1HWA50X
    • Voltage (Volts) 120/240
    • Application Indoor; Outdoor
    • Connection Type Wire Leads
    • Max. Surge Current 50 kA
    • Mount Type Nipple Mount
    • NEMA Rating 4X
    • Phase 1
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Surgelogic™ HWA Surge Protective Device, Voltage (Volts): 120/240 V, Phase: 1, Max. Surge Current: 50 kA, NEMA Rating: 4X