Square D (Schneider Electric) TVS2HWA50X Surgelogic™ HWA TVSS Series Surge Protective Device | Graybar Store
Square D (Schneider Electric) - Surgelogic™ HWA TVSS Series Surge Protective Device - TVS2HWA50X
+ / - Hover over image to Zoom
Other Views

    Surgelogic™ HWA TVSS Series Surge Protective Device

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TVS2HWA50X
    SKU: 25149214
    $868.50
    Checking Pricing
         
    Max. Surge Current:50 kA
    Additional Features:Audible Alarm Indicates Loss of Suppression; Compact Design; Dry Contacts; LED Status Indicator; Sine Wave Tracking
    NEMA Rating:4X
    Mount Type:Nipple Mount
    Phase:3
    Voltage (Volts):208Y/120
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TVS2HWA50X
    • Voltage (Volts) 208Y/120
    • Application Indoor; Outdoor
    • Additional Features Audible Alarm Indicates Loss of Suppression; Compact Design; Dry Contacts; LED Status Indicator; Sine Wave Tracking
    • Connection Type Wire Leads
    • Max. Surge Current 50 kA
    Product Overview:
    Square D™ Surgelogic™ HWA Surge Protective Device, Voltage (Volts): 208Y/120 V, Phase: 3, Max. Surge Current: 50 kA, NEMA Rating: 4X