Square D (Schneider Electric) TVS4EBA16A Surgelogic™ EBA TVSS Series Surge Protective Device | Graybar Store
Square D (Schneider Electric) - Surgelogic™ EBA TVSS Series Surge Protective Device - TVS4EBA16A
+ / - Hover over image to Zoom
Other Views

    Surgelogic™ EBA TVSS Series Surge Protective Device

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TVS4EBA16A
    SKU: 25152350
    $4,854.71
    Checking Pricing
         
    Max. Surge Current:160 kA
    NEMA Rating:3R/12
    Mount Type:Surface Mount
    Phase:3
    Voltage (Volts):480Y/277
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TVS4EBA16A
    • Voltage (Volts) 480Y/277
    • Max. Surge Current 160 kA
    • Mount Type Surface Mount
    • NEMA Rating 3R/12
    • Phase 3
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Surgelogic™ EBA Surge Protective Device, Voltage (Volts): 480Y/277 V, Phase: 3, Max. Surge Current: 160 kA, NEMA Rating: 3R/12