ITW Linx M4KSU SurgeGate Series Multi Outlet AC Surge Protector | Graybar Store
ITW Linx - SurgeGate Series Multi Outlet AC Surge Protector - M4KSU
+ / - Hover over image to Zoom
Other Views

    SurgeGate Series Multi Outlet AC Surge Protector

    Manufacturer: ITW Linx
    Manufacturer #: M4KSU
    SKU: 99945973
    $65.03
    Checking Pricing
         
    No. of Outlets:4
    Plug Configuration:NEMA 5-15P
    Clamping Voltage:200V
    Max. Surge Current:1650 Joules/52,000A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # M4KSU
    • Clamping Voltage 200V
    • Max. Surge Current 1650 Joules/52,000A
    • No. of Outlets 4
    • Plug Configuration NEMA 5-15P
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SurgeGate™ 4-outlet AC surge protector power strip, wall-mountable.
    • Color- Off White.
    • 120V.
    • 8-foot cord.
    • Non-metallic.
    • 50 dB noise filter.
    • AC protection for telecom systems
    • 8 power cord with right angle plug