ITW Linx CAT6-LAN SurgeGate-CAT 6 Modular Power Protector, 4 Pair | Graybar Store
ITW Linx - SurgeGate-CAT 6 Modular Power Protector, 4 Pair - CAT6-LAN
+ / - Hover over image to Zoom
Other Views

    SurgeGate-CAT 6 Modular Power Protector, 4 Pair

    Manufacturer: ITW Linx
    Manufacturer #: CAT6-LAN
    SKU: 22103424
    $108.98
    Checking Pricing
         
    Pair Count:4
    Input/Output:110/110
    Module:Solid State
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # CAT6-LAN
    • Category Cat 6
    • Pair Count 4
    • Input/Output 110/110
    • Module Solid State
    • Country of Origin US - USA
    Product Overview:
    SurgeGate™ 4-pair solid-state building entrance protector, Category 6.
    • UL listed for Primary (497) and Isolated Loop (497B) applications
    • Exceeds TIA/EIA Standards and 568 and 758 for Cat 5e performance
    • Solid-state protection for fastest response
    • Use between buildings in a campus environment as a building entrance protector or in hostile industrial applications as an isolated loop protector
    • Expandable System Protection - SurgeGate™ Modules can be attached to one another to expand system protection as your system grows