Square D (Schneider Electric) MA4IMA24 Surge Suppressor Module, Service Voltage,240kA | Graybar Store
Square D (Schneider Electric) - Surge Suppressor Module, Service Voltage,240kA - MA4IMA24
+ / - Hover over image to Zoom
Other Views

    Surge Suppressor Module, Service Voltage,240kA

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MA4IMA24
    SKU: 25065854
    $963.65
    Checking Pricing
         
    Voltage Rating:480V AC/277V AC
    Max. Surge Current:240 KA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MA4IMA24
    • Max. Surge Current 240 KA
    • Voltage Rating 480V AC/277V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    IMA MA MODULE,480V AC STAR / 277V, 240KA