Square D (Schneider Electric) MA1IMA24 Surge Suppressor Module, Service Voltage, 240kA | Graybar Store
Square D (Schneider Electric) - Surge Suppressor Module, Service Voltage, 240kA - MA1IMA24
+ / - Hover over image to Zoom
Other Views

    Surge Suppressor Module, Service Voltage, 240kA

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MA1IMA24
    SKU: 25148477
    $938.94
    Checking Pricing
         
    Voltage Rating:120/240
    Max. Surge Current:240KA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MA1IMA24
    • Max. Surge Current 240KA
    • Voltage Rating 120/240
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    IMA MA MODULE, 120/240 V, 240KA, 1 Phase, Panel Mount