Square D (Schneider Electric) MA4IMA16 Surge Suppressor Module, Service Voltage, 160kA | Graybar Store
Square D (Schneider Electric) - Surge Suppressor Module, Service Voltage, 160kA - MA4IMA16
+ / - Hover over image to Zoom
Other Views

    Surge Suppressor Module, Service Voltage, 160kA

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MA4IMA16
    SKU: 25035319
    $667.14
    Checking Pricing
         
    Voltage Rating:277V
    Max. Surge Current:160KA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MA4IMA16
    • Max. Surge Current 160KA
    • Voltage Rating 277V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    IMA MA MODULE, 277V, 160KA