Square D (Schneider Electric) MA1IMA12 Surge Suppressor Module, Service Voltage, 120kA | Graybar Store
Square D (Schneider Electric) - Surge Suppressor Module, Service Voltage, 120kA - MA1IMA12
+ / - Hover over image to Zoom
Other Views

    Surge Suppressor Module, Service Voltage, 120kA

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MA1IMA12
    SKU: 22084526
    $568.31
    Checking Pricing
         
    Voltage Rating:120V
    Max. Surge Current:120KA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MA1IMA12
    • Max. Surge Current 120KA
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    IBA MA MODULE, 208Y/120V, 3 PH, 120KA