Square D (Schneider Electric) MA4IBA24 Surge Suppresso IBA Module, Service Voltage, 240kA | Graybar Store
Square D (Schneider Electric) - Surge Suppresso IBA Module, Service Voltage, 240kA - MA4IBA24
+ / - Hover over image to Zoom
Other Views

    Surge Suppresso IBA Module, Service Voltage, 240kA

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MA4IBA24
    SKU: 25147491
    $1,828.47
    Checking Pricing
         
    Voltage Rating:277V
    Max. Surge Current:240KA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MA4IBA24
    • Max. Surge Current 240KA
    • Voltage Rating 277V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    IBA MA MODULE, 480Y/277V, 3 PH, 240KA