Geist SP064-10 Surge Suppressed Horizontal Rackmount | Graybar Store
Geist - Surge Suppressed Horizontal Rackmount - SP064-10
+ / - Hover over image to Zoom
Other Views

    Surge Suppressed Horizontal Rackmount

    Manufacturer: Geist
    Manufacturer #: SP064-10
    SKU: 99450069
    $99.02
    Checking Pricing
         
    Size:19 inch
    No. of Outlets:6
    Amps:15 A
    Receptacle Configuration:NEMA 5-20R
    Plug Configuration:NEMA 5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # SP064-10
    • Size 19 inch
    • Amps 15 A
    • No. of Outlets 6
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    19 inch horizontal, 15 amp 120V, Surge Suppressed, 6 outlets on rear (3 duplex 15 amp receptacles), LED power-on indicator and power switch, 10 power cord (5-15P).