Geist SP124-10 Surge Suppressed Horizontal Rackmount | Graybar Store
Geist - Surge Suppressed Horizontal Rackmount - SP124-10
+ / - Hover over image to Zoom
Other Views

    Surge Suppressed Horizontal Rackmount

    Manufacturer: Geist
    Manufacturer #: SP124-10
    SKU: 97106531
    $126.86
    Checking Pricing
         
    Size:19 inch
    No. of Outlets:12
    Amps:15 A
    Receptacle Configuration:NEMA 5-15R
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # SP124-10
    • Size 19 inch
    • Amps 15 A
    • No. of Outlets 12
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    19 inch horizontal, 15 amp 120V, Surge Suppressed, 10 outlets on the rear, 2 on the front (6 duplex 15 amp receptacles), LED power-on indicator, LED surge-active indicator, power switch, 10 power cord (5-15P).