Chatsworth 12934-001 Surge Suppressed Duplex Receptacle Simple | Graybar Store
Chatsworth - Surge Suppressed Duplex Receptacle Simple - 12934-001
+ / - Hover over image to Zoom
Other Views

    Surge Suppressed Duplex Receptacle Simple

    Manufacturer: Chatsworth
    Manufacturer #: 12934-001
    SKU: 22077386
    $125.27
    Checking Pricing
         
    Additional Features:The Cabinet Does Not Require The Installation of A Power Strip Saving Both Money and Rack Mounting Units
    Color:White
    Amps:15 A
    Voltage (Volts):125
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12934-001
    • Color White
    • Voltage (Volts) 125
    • Additional Features The Cabinet Does Not Require The Installation of A Power Strip Saving Both Money and Rack Mounting Units
    • Amps 15 A
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Duplex Receptacle, Amps: 15 A, White