Geist SPT064-10 Surge Suppressed 90 Degree Rackmount | Graybar Store
Geist - Surge Suppressed 90 Degree Rackmount - SPT064-10
+ / - Hover over image to Zoom
Other Views

    Surge Suppressed 90 Degree Rackmount

    Manufacturer: Geist
    Manufacturer #: SPT064-10
    SKU: 22118159
    $112.60
    Checking Pricing
         
    Size:19 inch
    No. of Outlets:6
    Amps:20 A
    Receptacle Configuration:NEMA 5-15R
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # SPT064-10
    • Size 19 inch
    • Amps 20 A
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    19 inch horizontal, 15 amp 120V, Surge Suppressed, 6 ninety degree, transformer spaced outlets on the rear (6 individual 15 amp receptacles), LED power-on indicator, power switch, 10 power cord (5-15P). flush mount.