Leviton S2000-PTC Surge Strip | Graybar Store
Leviton - Surge Strip - S2000-PTC
+ / - Hover over image to Zoom
Other Views

    Surge Strip

    Manufacturer: Leviton
    Manufacturer #: S2000-PTC
    SKU: 25121214
    $52.82
    Checking Pricing
         
    Receptacle Configuration:NEMA 5-15R
    Color:Beige
    Dimensions:11.7 L x 4.71 W in
    No. of Outlets:9
    Plug Configuration:NEMA 5-15P
    Length:11.7 in.
    Amps:15 A
    Voltage (Volts):120
    Cord Length (Feet):6
    Material:ABS Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # S2000-PTC
    • Color Beige
    • Dimensions 11.7 L x 4.71 W in
    • Voltage (Volts) 120
    • Application Industrial
    • Amps 15 A
    • Cord Length (Feet) 6
    • Length 11.7 in.
    • No. of Outlets 9
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • Material ABS Plastic
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Surge Strip, Amps: 15 A, Beige, Dimensions: 11.7 L x 4.71 W in, ABS Plastic, No. of Outlets: 9