Circa Telecom 3B1S-300 Surge Protector Modules Solid State Module | Graybar Store
Circa Telecom - Surge Protector Modules Solid State Module - 3B1S-300
+ / - Hover over image to Zoom
Other Views

    Surge Protector Modules Solid State Module

    Manufacturer: Circa Telecom
    Manufacturer #: 3B1S-300
    SKU: 99711833
    $5.14
    Checking Pricing
         
    Protection Type:5-Pin Solid State
    Clamping Voltage:300V
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 3B1S-300
    • Color Black
    • Clamping Voltage 300V
    • Protection Type 5-Pin Solid State
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Black solid state 5-pin protector module, 300V clamping voltage.
    Application - used with field tested rugged equipment.