Bussmann (Eaton) Surge Protective Device 3 | Graybar Store
Bussmann (Eaton) - Surge Protective Device 3
+ / - Hover over image to Zoom
Other Views

    Surge Protective Device 3

    Manufacturer: Bussmann (Eaton)
         

    Surge protection products from Cooper Bussmann help assure power quality that's free from damaging surges and overvoltage conditions.

    • Manufacturer Bussmann (Eaton)
    • No. of Poles 3
    Select Filter Options Below ( 1 items found )
    Voltage (Volts):240
    Poles:2
    Mfg Part #
    SKU
    Voltage (Volts)
    Poles
    Max. Surge Current
    Additional Features
    Color
    Brand or Series
    Amps
    Style
    Price
    BSPM2240S3GR
    25441016
    240
    2
    $
    356
    .29
    /
    EA
    25441016
    Voltage (Volts)
    240
    Poles
    2
    Max. Surge Current
    Additional Features
    Color
    Brand or Series
    Amps
    Style
    $
    356
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25441016 SKU, 25441016 ANALYTICS...
    Max. Surge Current
    Additional Features
    Color
    Brand or Series
    Amps
    Style
    Price
    $
    356
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available