Bussmann (Eaton) SPH50SP4208WYNG Surge Protective Device | Graybar Store
Bussmann (Eaton) - Surge Protective Device - SPH50SP4208WYNG
+ / - Hover over image to Zoom
Other Views

    Surge Protective Device

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SPH50SP4208WYNG
    SKU: 25523900
    $203.15
    Checking Pricing
         
    Protection Type:Type 1 Surge; Type 2 Surge
    Additional Features:5 Year Warranty; Compact Design; LED Status Indicator; No Additional Fusing Needed; Split-Phase
    NEMA Rating:4X
    Mount Type:Nipple Mount; Panel Mount
    Phase:3
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SPH50SP4208WYNG
    • Voltage (Volts) 120
    • Additional Features 5 Year Warranty; Compact Design; LED Status Indicator; No Additional Fusing Needed; Split-Phase
    • Mount Type Nipple Mount; Panel Mount
    • NEMA Rating 4X
    Product Overview:
    Bussmann SurgePOD™ Surge Protective Device, Voltage (Volts): 120 V, Phase: 3, NEMA Rating: 4X, Protection Type: Type 1 Surge; Type 2 Surge