Intermatic AG3000 Surge Protective Device 2 | Graybar Store
Intermatic - Surge Protective Device 2 - AG3000
+ / - Hover over image to Zoom
Other Views

    Surge Protective Device 2

    Manufacturer: Intermatic
    Manufacturer #: AG3000
    SKU: 25494840
    $74.87
    Checking Pricing
         
    Additional Features:Type 4X Watertight and UV Resistant Plastic Enclosure
    Dimensions:106.4 L x 41 W x 98 H mm
    Brand or Series:AG3000
    Clamping Voltage:900V
    Input Voltage:120/240 V AC
    Phase:1
    Depth:98 mm
    Width (Inches):41 mm
    Size:41 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # AG3000
    • Dimensions 106.4 L x 41 W x 98 H mm
    • Size 41 mm
    • Additional Features Type 4X Watertight and UV Resistant Plastic Enclosure
    • Brand or Series AG3000
    • Clamping Voltage 900V
    • Depth 98 mm
    • Input Voltage 120/240 V AC
    • Phase 1
    • Width (Inches) 41 mm
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    AG3000 Surge Protective Device, Dimensions: 106.4 L x 41 W x 98 H mm, Clamping Voltage: 900 V