Intermatic AG2401C3 Surge Protective Device 2 | Graybar Store
Intermatic - Surge Protective Device 2 - AG2401C3
+ / - Hover over image to Zoom
Other Views

    Surge Protective Device 2

    Manufacturer: Intermatic
    Manufacturer #: AG2401C3
    SKU: 25294996
    $102.29
    Checking Pricing
         
    Additional Features:UV-Resistant Polycarbonate Housing
    Dimensions:106.4 H mm
    Brand or Series:AG
    Clamping Voltage:1200V
    Input Voltage:120/240 V AC
    Phase:1
    Style:Type 1 Surge; Type 2 Surge
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # AG2401C3
    • Dimensions 106.4 H mm
    • Style Type 1 Surge; Type 2 Surge
    • Additional Features UV-Resistant Polycarbonate Housing
    • Brand or Series AG
    • Clamping Voltage 1200V
    • Input Voltage 120/240 V AC
    • Phase 1
    • Country of Origin MX - Mexico
    Product Overview:
    AG Surge Protective Device, Dimensions: 106.4 H mm, Clamping Voltage: 1200 V