Intermatic IG3240RC3 Surge Protective Device Outdoor | Graybar Store
Intermatic - Surge Protective Device Outdoor - IG3240RC3
+ / - Hover over image to Zoom
Other Views

    Surge Protective Device Outdoor

    Manufacturer: Intermatic
    Manufacturer #: IG3240RC3
    SKU: 25280967
    $213.14
    Checking Pricing
         
    Protection Type:Type 1 Surge; Type 2 Surge
    Max. Surge Current:50 kA
    Additional Features:Green LED Indicates Surge Protection Status; OFF LED Indicates Unit Should be Replaced; ON LED Indicates Device is Energized
    Size:4.4 W x 3.71 D x 6.28 H in
    NEMA Rating:3R
    Phase:1
    Voltage (Volts):120/240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # IG3240RC3
    • Size 4.4 W x 3.71 D x 6.28 H in
    • Voltage (Volts) 120/240
    • Additional Features Green LED Indicates Surge Protection Status; OFF LED Indicates Unit Should be Replaced; ON LED Indicates Device is Energized
    • Max. Surge Current 50 kA
    • NEMA Rating 3R
    • Phase 1
    • Protection Type Type 1 Surge; Type 2 Surge
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    IG Surge Protective Device, Voltage (Volts): 120/240 V AC, Phase: 1, Max. Surge Current: 50 kA, NEMA Rating: 3R, Protection Type: Type 1 Surge; Type 2 Surge