DITEK DTK-VSPA Video Surge Protective Device | Graybar Store
DITEK - Video Surge Protective Device - DTK-VSPA
+ / - Hover over image to Zoom
Other Views

    Video Surge Protective Device

    Manufacturer: DITEK
    Manufacturer #: DTK-VSPA
    SKU: 22086678
    $52.72
    Checking Pricing
         
    Max. Surge Current:20000 A
    Additional Features:Small Footprint
    Color:Black
    Dimensions:3.3 L x 0.9 W x 2 H in
    Depth:2 in
    Clamping Voltage:75V
    Width (Inches):0.9
    Voltage (Volts):50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-VSPA
    • Color Black
    • Dimensions 3.3 L x 0.9 W x 2 H in
    • Voltage (Volts) 50
    • Additional Features Small Footprint
    • Clamping Voltage 75V
    • Depth 2 in
    • Max. Surge Current 20000 A
    • Width (Inches) 0.9
    • Country of Origin US - USA
    Product Overview:
    Surge Protective Device, Black, Max. Surge Current: 20000 A, Dimensions: 3.3 L x 0.9 W x 2 H in, Clamping Voltage: 75 V DC