Intermatic Surge Protective Device 2 | Graybar Store
Intermatic - Surge Protective Device 2
+ / - Hover over image to Zoom
Other Views

    Surge Protective Device 2

    Manufacturer: Intermatic
         

    Power surges are the silent killer for home appliances and HVAC equipment. Most homeowners protect their electronics, but leave more valued equipment unprotected.

    • Manufacturer Intermatic
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Dimensions
    Brand or Series
    Clamping Voltage
    Input Voltage
    Phase
    Style
    Depth
    Width (Inches)
    Size
    Price
    AG2401C3
    25294996
    UV-Resistant Polycarbonate Housing
    106.4 H mm
    AG
    1200V
    120/240 V AC
    1
    Type 1 Surge; Type 2 Surge
    $
    102
    .29
    /
    EA
    25294996
    Additional Features
    UV-Resistant Polycarbonate Housing
    Dimensions
    106.4 H mm
    Brand or Series
    AG
    Clamping Voltage
    1200V
    Input Voltage
    120/240 V AC
    Phase
    1
    Style
    Type 1 Surge; Type 2 Surge
    Depth
    Width (Inches)
    Size
    $
    102
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AG3000
    25494840
    Type 4X Watertight and UV Resistant Plastic Enclosure
    106.4 L x 41 W x 98 H mm
    AG3000
    900V
    120/240 V AC
    1
    98 mm
    41 mm
    41 mm
    $
    74
    .87
    /
    EA
    25494840
    Additional Features
    Type 4X Watertight and UV Resistant Plastic Enclosure
    Dimensions
    106.4 L x 41 W x 98 H mm
    Brand or Series
    AG3000
    Clamping Voltage
    900V
    Input Voltage
    120/240 V AC
    Phase
    1
    Style
    Depth
    98 mm
    Width (Inches)
    41 mm
    Size
    41 mm
    $
    74
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25294996 SKU, 25294996 ANALYTICS...
    Brand or Series
    AG
    Clamping Voltage
    1200V
    Input Voltage
    120/240 V AC
    Phase
    1
    Style
    Type 1 Surge; Type 2 Surge
    Depth
    Width (Inches)
    Size
    Price
    $
    102
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25494840 SKU, 25494840 ANALYTICS...
    Brand or Series
    AG3000
    Clamping Voltage
    900V
    Input Voltage
    120/240 V AC
    Phase
    1
    Style
    Depth
    98 mm
    Width (Inches)
    41 mm
    Size
    41 mm
    Price
    $
    74
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available