Phoenix Contact 2881007 Surge Protection with Class EA (Cat. 6), 8 Positions | Graybar Store
Phoenix Contact - Surge Protection with Class EA (Cat. 6), 8 Positions - 2881007
+ / - Hover over image to Zoom
Other Views

    Surge Protection with Class EA (Cat. 6), 8 Positions

    Manufacturer: Phoenix Contact
    Manufacturer #: 2881007
    SKU: 25233300
    $163.76
    Checking Pricing
         
    Color:Black
    Width (Inches):25 mm
    No. of Positions:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2881007
    • Color Black
    • No. of Positions 8
    • Width (Inches) 25 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    8 Position black surge protection. Degree protection - IP20. Width 25 mm