Hubbell Wiring Device - Kellems HBL8362SA Surge Protection Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Surge Protection Receptacle - HBL8362SA
+ / - Hover over image to Zoom
Other Views

    Surge Protection Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8362SA
    SKU: 99855541
    $73.80
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Blue
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8362SA
    • Color Blue
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • Country of Origin CN - China
    Product Overview:
    Circuit Guard® HBL Surge Protection Receptacle, Amperage: 20 A, Blue, Voltage Rating: 125 V