Leviton 5380-IGW Surge Protection Receptacle | Graybar Store
Leviton - Surge Protection Receptacle - 5380-IGW
+ / - Hover over image to Zoom
Other Views

    Surge Protection Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5380-IGW
    SKU: 94010195
    $64.59
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:White
    Receptacle Type:Duplex
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5380-IGW
    • Color White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Receptacle Type Duplex
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora®, Surge Protection Receptacle, Duplex, 125V, 20A, White, NEMA 5 20R