Phoenix Contact 2838228 Surge protection plug - PT 2X2-24DC-ST | Graybar Store
Phoenix Contact - Surge protection plug - PT 2X2-24DC-ST - 2838228
+ / - Hover over image to Zoom
Other Views

    Surge protection plug - PT 2X2-24DC-ST

    Manufacturer: Phoenix Contact
    Manufacturer #: 2838228
    SKU: 22052830
    $365.46
    Checking Pricing
         
    Voltage (Volts):24V DC
    Protection Type:Protective Plug
    Additional Features:Screw connection IP 20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2838228
    • Voltage (Volts) 24V DC
    • Additional Features Screw connection IP 20
    • Protection Type Protective Plug
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Protective Plug, 24V DC, Screw Connection, IP 20