Phoenix Contact 2839185 Surge protection plug - PT 2X1VA-120AC-ST | Graybar Store
Phoenix Contact - Surge protection plug - PT 2X1VA-120AC-ST - 2839185
+ / - Hover over image to Zoom
Other Views

    Surge protection plug - PT 2X1VA-120AC-ST

    Manufacturer: Phoenix Contact
    Manufacturer #: 2839185
    SKU: 22048699
    $147.03
    Checking Pricing
         
    Voltage (Volts):120V AC
    Protection Type:Protective Plug
    Additional Features:2 Channel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2839185
    • Voltage (Volts) 120V AC
    • Additional Features 2 Channel
    • Protection Type Protective Plug
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Protective Plug, 120V AC, IP 20