Phoenix Contact 2859084 Surge Protection Plug | Graybar Store
Phoenix Contact - Surge Protection Plug - 2859084
+ / - Hover over image to Zoom
Other Views

    Surge Protection Plug

    Manufacturer: Phoenix Contact
    Manufacturer #: 2859084
    SKU: 25053795
    $141.90
    Checking Pricing
         
    Input Amperage:1.5 A
    Width (mm):25.4 mm
    Output Amperage:2.5 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2859084
    • Input Amperage 1.5 A
    • Output Amperage 2.5 kA
    • Width (mm) 25.4 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Surge Protection Plug, Output Amerage: 2.5 kA, Input Amperage: 1.5 A, Width (mm): 25.4 mm