Circa Telecom 3B3S-30 RED Surge Protection Modules, 5 PIN-Low Voltage-Solid State Module | Graybar Store
Circa Telecom - Surge Protection Modules, 5 PIN-Low Voltage-Solid State Module - 3B3S-30 RED
+ / - Hover over image to Zoom
Other Views

    Surge Protection Modules, 5 PIN-Low Voltage-Solid State Module

    Manufacturer: Circa Telecom
    Manufacturer #: 3B3S-30 RED
    SKU: 22000887
    $13.37
    Checking Pricing
         
    Protection Type:5-Pin Solid State
    Clamping Voltage:30V
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 3B3S-30 RED
    • Color Red
    • Clamping Voltage 30V
    • Protection Type 5-Pin Solid State
    • Country of Origin CA - Canada
    Product Overview:
    Red solid state 5-pin protector module, 30V clamping voltage.
    Application - 24V digital phone systems and low voltage, low speed data applications.