Circa Telecom 4B3S-75 RED Surge Protection Modules, 5 PIN-Low Voltage-Solid State Module | Graybar Store
Circa Telecom - Surge Protection Modules, 5 PIN-Low Voltage-Solid State Module - 4B3S-75 RED
+ / - Hover over image to Zoom
Other Views

    Surge Protection Modules, 5 PIN-Low Voltage-Solid State Module

    Manufacturer: Circa Telecom
    Manufacturer #: 4B3S-75 RED
    SKU: 22000873
    $6.45
    Checking Pricing
         
    Protection Type:5-Pin Solid State
    Clamping Voltage:75V
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 4B3S-75 RED
    • Color Red
    • Clamping Voltage 75V
    • Protection Type 5-Pin Solid State
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Red solid state 5-pin protector module, 75V clamping voltage, self-resetting.
    Application - 48V digital phone systems with Positive Temperature Coefficient (PTC) self-setting current limiter.